- RCO-68-FG, DRUM
description
- LUBRIPLATE RCO-68 FG is recommended for use in refrigeration compressor systems where an NSF International H-1 Registered* food machinery lubricant is required. LUBRIPLATE RCO-68 FG is a 100% synthetic fluid. It is manufactured only with ingredients that
applications
- LUBRIPLATE RCO-68 FG is recommended for use in refrigeration compressor systems where a NSF International H-1 Registered, food machinery lubricant is required.
features
- Extended drain intervals
- Excellent chemical and thermal stability
- Minimizes formation of harmful varnish
- Gum and sledge deposits
- High viscosity indexes
- Low pour point
| Oil | Yes |
| Viscosity @ 100 °F S.U.S | 325 |
| Odor | Odorless |
| Viscosity @ 210°F S.U.S. | 59 |
| ISO Grade | 68 |
| Viscosity @ 100°F S.U.S. | 325 |
| Pour Point | -60 ⁰F |
| Fire Point | 545 ⁰F |
| SAE No. | 30 |
| Flash Point | 494.6 °F |
| Viscosity @ 104 °F | 62 cSt |
| Series | RCO-68-FG |
| Container Type | Drum |
| Viscosity @ 212 °F | 9.8 cSt |
| Viscosity @ 210 °F S.U.S | 59 |
| API Gravity | 37.2 |
| Viscosity Index | 142 |
| Food Grade | Yes |
| Color | Water White |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Aniline Point | 269 ⁰F |
| Weight | 516.0 LB |
| EAN or UPC | 89215481811 |

