- MARINE SAFE HO 32, DRUM
description
- LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas. LUBRIPLATE Marine-Safe Hydraulic Oils are formulated with premium quali
applications
- LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
| SAE No. | 10 |
| ISO Grade | 32 |
| Color | Colorless |
| Series | Marine Safe HO |
| Specific Gravity [Min] | 0.862 |
| Oil | Yes |
| Food Grade | No |
| Container Type | Drum |
| Fire Point | 480 ⁰F |
| Viscosity @ 212 °F | 5.62 cSt |
| Odor | Mineral Oil |
| Viscosity @ 104 °F | 32.84 cSt |
| Pour Point | -40 ⁰F |
| Physical Form | Liquid |
| API Gravity | 32.7 |
| Green Certification | Non-Toxic LC50 |
| Green Product | Yes |
| Weight | 516.0 LB |
| EAN or UPC | 89215482214 |
-
Eco-Friendly


