- MARINE SAFE HO 68, 5 GAL PAIL
description
- LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas. LUBRIPLATE Marine-Safe Hydraulic Oils are formulated with premium quali
applications
- LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
| Color | Colorless |
| Viscosity @ 212 °F | 8.9 cSt |
| ISO Grade | 68 |
| Oil | Yes |
| Specific Gravity [Min] | 0.872 |
| Viscosity @ 104 °F | 67.89 cSt |
| Series | Marine Safe HO |
| Container Type | Pail |
| Pour Point | -20 ⁰F |
| Fire Point | 510 ⁰F |
| Physical Form | Liquid |
| API Gravity | 30.8 |
| AGMA No. | 2 |
| Odor | Mineral Oil |
| Food Grade | No |
| SAE No. | 20 |
| Container Size | 5 gal |
| Green Certification | Non-Toxic LC50 |
| Green Product | Yes |
| Weight | 48.0 LB |
| EAN or UPC | 89215582402 |
-
Eco-Friendly


