- PGO 220, DRUM
description
- The LUBRIPLATE PGO Series is comprised of 100% polyalkylene glycol (PAG) products which are designed to handle the most demanding operating conditions. These fluids deliver outstanding protection against micropitting, abrasion and wear. They deliver uns
applications
- LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
| Series | PGO |
| Odor | Mild |
| SAE No. | 90 |
| ISO Grade | 220 |
| AGMA No. | 5 |
| Pour Point | -44 ⁰F |
| Oil | Yes |
| Container Type | Drum |
| Viscosity @ 212 °F | 41.9 cSt |
| Color | Amber |
| Food Grade | No |
| Viscosity @ 104 °F | 227 cSt |
| Type | Gear |
| Green Certification | Inherently Biodegradable |
| Green Product | Yes |
| Weight | 516.0 LB |
| EAN or UPC | 89215483815 |
-
Eco-Friendly


