- PGO 460, 5 GAL PAIL
description
- The LUBRIPLATE PGO Series is comprised of 100% polyalkylene glycol (PAG) products which are designed to handle the most demanding operating conditions. These fluids deliver outstanding protection against micropitting, abrasion and wear. They deliver uns
applications
- LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
| ISO Viscosity Grade | 460 |
| Food Grade | No |
| Oil | Yes |
| Viscosity @ Temp (Max) | 83 @ 100 °C |
| Series | PGO |
| Pour Point | -33 ⁰F |
| Flash Point | >280 °C |
| Viscosity @ Temp | 477 @ 40 °C |
| AGMA No. | 7 |
| Viscosity @ 104 °F | 477 cSt |
| ISO Grade | 460 |
| Odor | Mild |
| Container Size | 5 gal |
| Viscosity @ 212 °F | 83 cSt |
| SAE No. | 140 |
| SAE Gear No. | 140 |
| Container Type | Pail |
| Color | Amber |
| Viscosity Index | 262 |
| Green Certification | Inherently Biodegradable |
| Green Product | Yes |
| Weight | 40.0 LB |
| EAN or UPC | 89215583904 |
-
Eco-Friendly


