- REFRIGERATION COMP. OIL, DRUM
description
- LUBRIPLATE Refrigeration Compressor Oil 68-N is a highly refined naphthenic oil formulated for use in refrigeration compressor systems utilizing ammonia, CFC (chlorofluorocarbon) and HCFC (hydrochlorofluorocarbon) refrigerants such as R-717, R-11, R-12, R
applications
- LUBRIPLATE Refrigeration Compressor Oil 68-N is a highly refined naphthenic oil formulated for use in refrigeration compressor systems utilizing ammonia, CFC (chlorofluorocarbon) and HCFC (hydrochlorofluorocarbon) refrigerants such as R-717, R-11, R-12, R
| Color | Water White to Pale Yellow |
| ISO Grade | 68 |
| Viscosity @ 104 °F | 65 cSt |
| Viscosity @ 100 °F S.U.S | 330 |
| Container Type | Drum |
| Food Grade | No |
| Flash Point | 350 °F |
| Fire Point | 435 ⁰F |
| API Gravity | 23.8 |
| Series | 68-N |
| Viscosity @ 100°F S.U.S. | 330 |
| SAE No. | 20 |
| Flashpoint | 385 ⁰F |
| Type | Refrigeration Compressor |
| Odor | Mineral Oil |
| Viscosity @ 210 °F S.U.S | 48 |
| Pour Point | -35 ⁰F |
| Viscosity @ 212 °F | 7 cSt |
| Composition | Napthentic |
| Oil | Yes |
| Viscosity @ 210°F S.U.S. | 48 |
| Neutrilization | 0.014 |
| Aniline Point | 185 ⁰F |
| Weight | 445.0 LB |
| EAN or UPC | 89215484218 |

