- REFRIG. COMP. OIL 68-P, DRUM
description
- LUBRIPLATE Refrigeration Compressor Oil 68-P is a “semi-synthetic” highly refined, wax-free, paraffinic lubricant formulated for use in refrigeration compressor systems utilizing ammonia. It contains additives for oxidation inhibition, corrosion protecti
applications
- LUBRIPLATE Refrigeration Compressor Oil 68-P is a “semi-synthetic” highly refined, wax-free, paraffinic lubricant formulated for use in refrigeration compressor systems utilizing ammonia.
features
- Excellent chemical and thermal stability
- Low pour point
- Extended drain intervals
- Minimizes formation of harmful varnish
- Gum and sledge deposits
| Viscosity Index | 106 |
| Odor | Odorless |
| Flashpoint | 468 ⁰F |
| Viscosity @ 100 °F S.U.S | 351 |
| Viscosity @ 100°F S.U.S. | 351 |
| Series | 68-P |
| Oil | Yes |
| Viscosity @ 212 °F | 8.5 cSt |
| Color | Pale Color |
| Viscosity @ 210 °F S.U.S | 54 |
| Flash Point | 467.6 °F |
| SAE No. | 20 |
| ISO Grade | 68 |
| Container Type | Drum |
| Pour Point | -38 ⁰F |
| Fire Point | 510 ⁰F |
| Food Grade | No |
| Viscosity @ 210°F S.U.S. | 54 |
| Viscosity @ 104 °F | 62.9 cSt |
| Aniline Point | 247 ⁰F |
| Weight | 437.0 LB |
| EAN or UPC | 89215484317 |

