- ROCK DRILL OIL 10R, 5 GAL PAIL
description
- One of the most critical points of lubrication in Mining and Construction operations is the lubrication of rock drills of all kinds, both underground and aboveground, where either line oilers are used or where the reservoir is on the tool. LUBRIPLATE Roc
applications
- LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
features
- Engineered for all types of rock drills, air hammers and other pneumatic tools used in construction and mining industries
- Available in SAE 10W, and 30, with the lighter weight oil suggested for cold weather conditions
- Use SPO-255 for SAE50 rock driil oil
| SAE No. | 10 |
| Resistance (Chemical) | Cold-Weather |
| Specific Gravity [Min] | 0.880 |
| Chemical Compound | Petroleum Based |
| Color | Amber |
| Viscosity @ 210 °F S.U.S | 46 |
| Fire Point | 445 ⁰F |
| Capacity Volume | 5 gal |
| API Gravity | 30.4 |
| Oil | Yes |
| ISO Grade | 32 |
| Odor | Mineral Oil |
| Packing Type | Pail |
| Viscosity @ 212 °F | 6 cSt |
| Container Size | 5 gal |
| Container Type | Pail |
| Viscosity @ 100 °F S.U.S | 190 |
| Viscosity @ 104 °F | 36 cSt |
| Type | Pneumatic Tool Oil |
| Food Grade | No |
| Flash Point | 420 ⁰F |
| Specific Gravity [Max] | 0.900 |
| Weight | 40.0 LB |
| EAN or UPC | 89215584703 |

