| Container Type | Drum |
| Series | 10-R |
| Odor | Mineral Oil |
| API Gravity | 30.4 |
| Color | Amber |
| SAE No. | 10 |
| Physical Form | Liquid |
| Weight | 134.0 LB |
| Container Type | Drum |
| Series | 10-R |
| Odor | Mineral Oil |
| API Gravity | 30.4 |
| Color | Amber |
| SAE No. | 10 |
| Physical Form | Liquid |
| Weight | 134.0 LB |