- ROCK DRILL OIL 10R, DRUM
description
- One of the most critical points of lubrication in Mining and Construction operations is the lubrication of rock drills of all kinds, both underground and aboveground, where either line oilers are used or where the reservoir is on the tool. LUBRIPLATE Roc
applications
- LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
| Physical Form | Liquid |
| Viscosity @ 100 °F S.U.S | 190 |
| ISO Grade | 32 |
| Viscosity @ 210 °F S.U.S | 46 |
| Odor | Mineral Oil |
| Food Grade | No |
| Oil | Yes |
| Viscosity @ 104 °F | 36 cSt |
| Series | 10-R |
| Viscosity @ 212 °F | 6 cSt |
| API Gravity | 30.4 |
| Color | Amber |
| Fire Point | 445 ⁰F |
| SAE No. | 10 |
| Container Type | Drum |
| Flash Point | 420 ⁰F |
| Weight | 445.0 LB |
| EAN or UPC | 89215484713 |

