| Odor | Mineral Oil |
| Series | 30-R |
| SAE No. | 30 |
| API Gravity | 27.7 |
| Color | Amber |
| Container Type | Drum |
| Physical Form | Liquid |
| Weight | 134.0 LB |
| EAN or UPC | 89215484805 |
| Odor | Mineral Oil |
| Series | 30-R |
| SAE No. | 30 |
| API Gravity | 27.7 |
| Color | Amber |
| Container Type | Drum |
| Physical Form | Liquid |
| Weight | 134.0 LB |
| EAN or UPC | 89215484805 |