- Drum Container Type
- 100 ISO Grade
description
- One of the most critical points of lubrication in Mining and Construction operations is the lubrication of rock drills of all kinds, both underground and aboveground, where either line oilers are used or where the reservoir is on the tool. LUBRIPLATE Roc
applications
- LUBRIPLATE Rock Drill Oils have proven their value with outstanding performance for several years under some of the most extreme operating conditions, lubricating rock drills, air hammers and other pneumatic tools.
| Oil | Yes |
| Viscosity @ 100 °F S.U.S | 540 |
| Series | 30-R |
| Food Grade | No |
| Viscosity @ 104 °F | 104 cSt |
| API Gravity | 27.7 |
| Viscosity @ 212 °F | 12 cSt |
| Physical Form | Liquid |
| Flash Point | 430 ⁰F |
| Color | Amber |
| Container Type | Drum |
| Fire Point | 480 ⁰F |
| Viscosity @ 210 °F S.U.S | 67 |
| ISO Grade | 100 |
| Odor | Mineral Oil |
| SAE No. | 30 |
| Weight | 445.0 LB |
| EAN or UPC | 89215484812 |

