- SUPER CHAIN OIL, 1 GAL JUGS
description
- LUBRIPLATE Super Chain Oil is a high viscosity, tenacious type, high flash oil containing micro-fine graphite to provide smokeless lubrication of oven chains and other heavy-duty chain operations throughout a wide temperature operating range. The high fl
applications
- LUBRIPLATE Super Chain Oil is recommended for bakery ovens, drying ovens and other type ovens where the temperature does not exceed 450°F.
features
- A heavy polymer, tenacious, high flash point oil containing micro-fine graphite
- Excellent for where temperatures do not exceed 450 °F/232 °C
| Oil | Yes |
| ISO Grade | 460 |
| Viscosity @ 104 °F | 497 cSt |
| Fire Point | 625 ⁰F |
| Color | Black |
| AGMA No. | 7 |
| Viscosity @ 210 °F S.U.S | 155 |
| Capacity Volume | 1 gal |
| Viscosity @ 212 °F | 32 cSt |
| Packing Type | Jug |
| Viscosity @ 100°F S.U.S. | 2600 |
| Viscosity @ 100 °F S.U.S | 2600 |
| Flash Point | 520 °F |
| API Gravity | 27.4 |
| Container Size | 1 gal |
| SAE No. | 140 |
| Container Type | Jug |
| Viscosity @ 210°F S.U.S. | 155 |
| Pour Point | 5 ⁰F |
| Food Grade | No |
| Weight | 8.25 LB |
| EAN or UPC | 89215685714 |

