- SUPER CHAIN OIL, DRUM
description
- LUBRIPLATE Super Chain Oil is a high viscosity, tenacious type, high flash oil containing micro-fine graphite to provide smokeless lubrication of oven chains and other heavy-duty chain operations throughout a wide temperature operating range. The high fl
applications
- LUBRIPLATE Super Chain Oil is recommended for bakery ovens, drying ovens and other type ovens where the temperature does not exceed 450°F.
| Viscosity @ 210°F S.U.S. | 155 |
| ISO Grade | 460 |
| Pour Point | 5 ⁰F |
| Viscosity @ 210 °F S.U.S | 155 |
| AGMA No. | 7 |
| Fire Point | 625 ⁰F |
| Food Grade | No |
| Viscosity @ 212 °F | 32 cSt |
| Oil | Yes |
| Container Type | Drum |
| Color | Black |
| SAE No. | 140 |
| Viscosity @ 100 °F S.U.S | 2600 |
| Viscosity @ 100°F S.U.S. | 2600 |
| API Gravity | 27.4 |
| Container Size | 55 gal |
| Viscosity @ 104 °F | 497 cSt |
| Application | Chain, Sprockets |
| Weight | 445.0 LB |
| EAN or UPC | 89215485710 |

