- STO-4 OIL, 5 GAL PAIL
description
- LUBRIPLATE STO-4 is a special compounded oil recommended for the lubrication of stirrups on bottle filling machines. LUBRIPLATE STO-4 has excellent emulsifying properties to provide a lubricating film on the metal surfaces even in the presence of excessi
applications
- LUBRIPLATE STO-4 is a special compounded oil recommended for the lubrication of stirrups on bottle filling machines.
| Container Size | 5 gal |
| Viscosity Index | 70 |
| Viscosity @ 104 °F | 45 cSt |
| API Gravity | 23.8 |
| Pour Point | -30 °F |
| Viscosity @ 100°F S.U.S. | 255 |
| Food Grade | No |
| Series | STO4 |
| SAE Gear No. | 75 |
| Fire Point | 400 ⁰F |
| Container Type | Pail |
| Color | Amber |
| AGMA No. | 1 |
| Viscosity @ 210 °F S.U.S | 47 |
| Base Oil | Petroleum |
| ISO Viscosity Grade | ISO-46 |
| ISO Grade | 46 |
| Viscosity @ 210°F S.U.S. | 47 |
| Flash Point | 320 °F |
| SAE No. | 20 |
| USDA/FDA | USDA H2 |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 100 °F S.U.S | 255 |
| Application | Food Machinery |
| Weight | 40.0 LB |
| EAN or UPC | 89215586004 |

