- 5 gal Pail
- Food Grade
- 68 ISO Grade
- USP White Mineral Oil
description
- LUBRIPLATE STO-FG is a special compounded oil recommended for the lubrication of stirrups on bottle filling machines. LUBRIPLATE STO-FG has excellent emulsifying properties to provide a lubricating film on the metal surfaces even in the presence of excess
applications
- Stirrups – Bottle Fillers
features
- Cleans and flushes
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Food Grade | Yes |
| Viscosity @ 212 °F | 13 cSt |
| ISO Viscosity Grade | ISO-68 |
| Series | STO-FG |
| ISO Grade | 68 |
| API Gravity | 29 |
| SAE Gear No. | 80 |
| Viscosity @ 104 °F | 67 cSt |
| Pour Point | -15 °F |
| Viscosity @ 210°F S.U.S. | 70 |
| Viscosity @ 100 °F S.U.S | 340 |
| Viscosity @ 210 °F S.U.S | 70 |
| Application | Food Machinery |
| Oil | Yes |
| Flash Point | 425 °F |
| Fire Point | 485 ⁰F |
| SAE No. | 20 |
| Color | Colorless |
| 4-Ball Wear Scar Dia. | 0.36 mm |
| Container Size | 5 gal |
| Viscosity Index | 105 |
| Family Name | Food Machinery Oil |
| AGMA No. | 2 |
| Base Oil | Petroleum |
| Container Type | Pail |
| Viscosity @ 100°F S.U.S. | 340 |
| Weight | 40.0 LB |
| EAN or UPC | 89215502820 |
-
HACCP Friendly


