- DEXRON III/MERCON ATF, DRUM
description
- LUBRIPLATE Dexron III/Mercon is a newly developed premium fluid fully qualified to cover current requirements for both General Motors and Ford. Dexron III is a General Motors trademark for qualified automatic transmission fluids. Mercon covers all autom
applications
- qualified automatic transmission fluids
| Viscosity @ 212 °F | 6.9-7.9 cSt |
| ISO Grade | 32 |
| Pour Point | -20 °F |
| Oil | Yes |
| Viscosity @ 104 °F | 35 cSt |
| API Gravity | 31.2 |
| Container Type | Drum |
| Food Grade | No |
| Container Size | 55 gal |
| Color | Red |
| Weight | 445.0 LB |
| EAN or UPC | 89215486717 |

