- UTF C-4 OIL, 5 GAL PAIL
description
- LUBRIPLATE UTF is a high quality, specially designed lubricant containing anti-rust, anti-foam and oxidation inhibitors
- plus other additives necessary for the wide range of applications recommended by various tractor manufacturers. The product is an “al
applications
- transmissions, final drives, and hydraulic systems of tractors
compliances
- 0
| Food Grade | No |
| Oil | Yes |
| Color | Amber |
| Viscosity @ 104 °F | 58.9 cSt |
| Container Type | Pail |
| Pour Point | -45 °F |
| Container Size | 5 gal |
| Viscosity @ 212 °F | 8.7 cSt |
| API Gravity | 28.4 |
| ISO Grade | 68 |
| Weight | 40.0 LB |
| EAN or UPC | 89215587308 |

