- 120 lb Drum
- For Heavy Equipment Where C-4 & C-3 Type Fluids Are Required
description
- Single, multi-functional transmission, hydraulic, wet brake fluid for large tractors. For systems of self-propelled machinery such as combines, cotton pickers, and hay cubers.
applications
- Heavy-duty equipment
compliances
- 0
| Container Size | 120 lb |
| Pour Point | -45 °F |
| Container Type | Keg |
| Weight | 134.0 LB |


