- FMO-150-AW, DRUM
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
| API Gravity | 32.5 |
| Fire Point | 450 ⁰F |
| Food Grade | Yes |
| Viscosity @ 212 °F | 5.41 cSt |
| Color | Colorless |
| Physical Form | Liquid |
| SAE No. | 10W |
| Odor | Mineral Oil |
| ISO Grade | 32 |
| Viscosity @ 104 °F | 31.39 cSt |
| Viscosity @ 210°F S.U.S. | 43.6 |
| Oil | Yes |
| Series | FMO-AW |
| Container Type | Drum |
| Viscosity @ 210 °F S.U.S | 43.6 |
| Viscosity @ 100°F S.U.S. | 146 |
| Viscosity @ 100 °F S.U.S | 146 |
| Aniline Point | 215 ⁰F |
| Neutrilization | 0.8 |
| 4-Ball Wear Scar Dia. | 0.39 mm |
| Weight | 445.0 LB |
| EAN or UPC | 89215487912 |

