- FMO-85-AW, 1 QTS
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
| API Gravity | 29 |
| ISO Grade | 22 |
| Viscosity @ 212 °F | 3.95 cSt |
| Physical Form | Liquid |
| Series | FMO-AW |
| Viscosity @ 210 °F S.U.S | 39.5 |
| Viscosity @ 100°F S.U.S. | 102.3 |
| Viscosity @ 210°F S.U.S. | 39.5 |
| Oil | Yes |
| SAE No. | 5W |
| Container Size | 1 qt |
| Container Type | Plastic Jug |
| Viscosity @ 100 °F S.U.S | 102.3 |
| Color | Colorless |
| Fire Point | 365 ⁰F |
| Viscosity @ 104 °F | 21.26 cSt |
| Odor | Mineral Oil |
| Food Grade | Yes |
| 4-Ball Wear Scar Dia. | 0.43 mm |
| Aniline Point | 209 ⁰F |
| Neutrilization | 0.8 |
| Weight | 2.167 LB |
| EAN or UPC | 89215688005 |

