- 1 qt Bottle
- Food Grade
- ISO 22 Grade
- USP White Mineral Oil
description
- Nontoxic, antiwear fortified, crystal clear oil in various ISO grades for variety of applications in food processing plants.
applications
- Hydraulic systems
- Airline oil 0.7 - AIT
- Bearing oil
features
- Multi-purpose
- Food grade
- Antiwear fortified
compliances
- NSF H1 registered
- USDA H1
- Meets FDA regulation 21 CFR 178.3570
| Fire Point | 365 °F |
| Base Oil | Mineral Oil |
| SAE Gear No. | N/A |
| Pour Point | -45 °F |
| Family Name | Food Machinery Oil |
| Viscosity Index | 112 |
| SAE No. | 5W |
| Container Type | Bottle |
| AGMA No. | N/A |
| ISO Viscosity Grade | ISO-22 |
| Series | FMO-85-AW |
| Application | Food Machinery |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570, NSF H1 |
| Container Size | 1 qt |
| Anti Wear/Lubricity | Yes |
| Flash Point | 335 °F |
| Weight | 2.167 LB |
| EAN or UPC | 89215688012 |
-
HACCP Friendly


