- 1 gal Jug
- Food Grade
- 22 ISO Grade
- USP White Mineral Oil
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
- Multi-purpose
- Food grade
- Antiwear fortified
includes
- Food processing
- Can closers/seamers
compliances
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
| Viscosity @ 210 °F S.U.S | 39.5 |
| Neutrilization | 0.8 |
| AGMA No. | N/A |
| Pour Point | -45 °F |
| API Gravity | 29 |
| Fire Point | 365 ⁰F |
| SAE No. | 5W |
| Color | Colorless |
| Base Oil | Mineral Oil |
| Series | FMO-85-AW |
| Viscosity @ 100°F S.U.S. | 102.3 |
| ISO Grade | 22 |
| Viscosity Index | 112 |
| Food Grade | Yes |
| ISO Viscosity Grade | ISO-7 |
| Flash Point | 335 °F |
| SAE Gear No. | N/A |
| Viscosity @ 100 °F S.U.S | 102.3 |
| Viscosity @ 212 °F | 3.95 cSt |
| Oil | Yes |
| Container Size | 1 gal |
| Container Type | Jug |
| Aniline Point | 209 ⁰F |
| Viscosity @ 104 °F | 21.26 cSt |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Application | Food Machinery |
| Family Name | Food Machinery Oil |
| Viscosity @ 210°F S.U.S. | 39.5 |
| 4-Ball Wear Scar Dia. | 0.43 mm |
| Weight | 8.25 LB |
| EAN or UPC | 89215688029 |
-
HACCP Friendly


