- 5 gal Pail
- Food Grade
- 46 ISO Grade
- USP White Mineral Oil
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
- USDA H1
| Oil | Yes |
| Fire Point | 490 ⁰F |
| Viscosity @ 100 °F S.U.S | 195.9 |
| Container Type | Pail |
| Neutrilization | 0.8 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570, NSF H1 |
| Aniline Point | 230 ⁰F |
| Viscosity @ 100°F S.U.S. | 195.9 |
| AGMA No. | 1 |
| Base Oil | Mineral Oil |
| Application | Food Machinery |
| Color | Colorless |
| Food Grade | Yes |
| Pour Point | -25 °F |
| Flash Point | 375 °F |
| ISO Viscosity Grade | ISO-46 |
| Viscosity @ 212 °F | 6.92 cSt |
| SAE No. | 10 |
| Anti Wear/Lubricity | Yes |
| Viscosity Index | 111 |
| SAE Gear No. | 75 |
| ISO Grade | 46 |
| Viscosity @ 104 °F | 46.92 cSt |
| Viscosity @ 210 °F S.U.S | 47.5 |
| Series | FMO-200-AW |
| Family Name | Food Machinery Oil |
| API Gravity | 32.3 |
| Container Size | 5 gal |
| Viscosity @ 210°F S.U.S. | 47.5 |
| 4-Ball Wear Scar Dia. | 0.41 mm |
| Weight | 40.0 LB |
| EAN or UPC | 89215588107 |
-
HACCP Friendly


