The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
Multi-purpose
Food grade
Antiwear fortified
Certified OU Kosher Pareve and HALAL registered
Straight USP clear mineral oil
compliances
Meets FDA regulation 21 CFR 178.3570
NSF H1 registered
USDA H1
Color
Colorless
Flash Point
435 °F
Anti Wear/Lubricity
Yes
Food Grade
Yes
Container Size
12 oz
Base Oil
Mineral Oil
Pour Point
-10 °F
Neutrilization
0.8
ISO Viscosity Grade
ISO-68
Viscosity @ 100°F S.U.S.
347
SAE No.
20
Oil
Yes
Viscosity @ 210°F S.U.S.
55
Family Name
Food Machinery Oil
Viscosity Index
103
4-Ball Wear Scar Dia.
0.36 mm
Series
FMO-350-AW
Application
Food Machinery
Viscosity @ 100 °F S.U.S
347
SAE Gear No.
80
AGMA No.
2
ISO Grade
68
Viscosity @ 210 °F S.U.S
55
Viscosity @ 212 °F
8.52 cSt
Container Type
Spray
USDA/FDA
USDA H1, FDA 21 CFR 178.3570
Fire Point
515 ⁰F
API Gravity
31.9
Viscosity @ 104 °F
64.61 cSt
Aniline Point
235 ⁰F
Weight
1.0 LB
EAN or UPC
89215288205
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back