- 5 gal Pail
- Food Grade
- 100 ISO Grade
- USP White Mineral Oil
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
| USDA/FDA | USDA H1 |
| Base Oil | Mineral Oil |
| Aniline Point | 258 ⁰F |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-100 |
| Viscosity @ 100 °F S.U.S | 545 |
| SAE No. | 30 |
| ISO Grade | 100 |
| SAE Gear No. | 85 |
| Container Size | 5 gal |
| Viscosity @ 210°F S.U.S. | 70 |
| Family Name | Food Machinery Oil |
| Viscosity @ 210 °F S.U.S | 70 |
| Oil | Yes |
| Application | Food Machinery |
| Pour Point | 5 ⁰F |
| Viscosity @ 212 °F | 11.03 cSt |
| Flash Point | 495 °F |
| Viscosity @ 100°F S.U.S. | 545 |
| 4-Ball Wear Scar Dia. | 0.38 mm |
| Series | FMO-500-AW |
| Food Grade | Yes |
| API Gravity | 31.4 |
| Color | Colorless |
| Fire Point | 555 ⁰F |
| Viscosity Index | 102 |
| Viscosity @ 104 °F | 94.8 cSt |
| AGMA No. | 3 |
| Neutrilization | 0.8 |
| Weight | 40.0 LB |
| EAN or UPC | 89215588305 |
-
HACCP Friendly


