- FMO-2400-AW, 1/4 DRUM
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Viscosity Index | 93 |
| Viscosity @ 104 °F | 428.9 cSt |
| Series | FMO-2400-AW |
| Food Grade | Yes |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| AGMA No. | 7 |
| Container Type | Drum |
| Viscosity @ 210 °F S.U.S | 142 |
| SAE Gear No. | 140 |
| ISO Viscosity Grade | ISO-460 |
| Pour Point | 15 ⁰F |
| Fire Point | 490 ⁰F |
| Family Name | Food Machinery Oil |
| Viscosity @ 100 °F S.U.S | 2350 |
| Viscosity @ 212 °F | 29.62 cSt |
| ISO Grade | 460 |
| Oil | Yes |
| Color | Colorless |
| Viscosity @ 210°F S.U.S. | 142 |
| Container Size | 120 lb |
| Application | Food Machinery |
| SAE No. | 70 |
| Base Oil | Mineral Oil |
| Flash Point | 426 °F |
| API Gravity | 28.6 |
| Viscosity @ 100°F S.U.S. | 2350 |
| Aniline Point | 269 ⁰F |
| Neutrilization | 0.8 |
| 4-Ball Wear Scar Dia. | 0.38 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215488506 |
-
![]()
-
HACCP Friendly



