- 55 gal Drum
- Food Grade
- 220 ISO Grade
- USP White Mineral Oil
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered
| Viscosity @ 210 °F S.U.S | 97 |
| Neutrilization | 0.8 |
| Fire Point | 510 ⁰F |
| Viscosity @ 104 °F | 206.7 cSt |
| Flash Point | 440 °F |
| Family Name | Food Machinery Oil |
| Food Grade | Yes |
| SAE Gear No. | 90 |
| AGMA No. | 5 |
| SAE No. | 50 |
| Base Oil | Mineral Oil |
| Series | FMO-1100-AW |
| 4-Ball Wear Scar Dia. | 0.38 mm |
| Viscosity @ 210°F S.U.S. | 97 |
| Viscosity @ 100°F S.U.S. | 1126 |
| Container Type | Drum |
| Aniline Point | 262 ⁰F |
| Oil | Yes |
| ISO Grade | 220 |
| Container Size | 55 gal |
| Pour Point | 10 ⁰F |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 100 °F S.U.S | 1126 |
| Viscosity Index | 100 |
| Application | Food Machinery |
| Color | Colorless |
| API Gravity | 30.5 |
| Viscosity @ 212 °F | 18.47 cSt |
| ISO Viscosity Grade | ISO-220 |
| Weight | 445.0 LB |
| EAN or UPC | 89215488612 |
-
![]()
-
HACCP Friendly



