- 120 lb Drum
- Food Grade
- 680 ISO Grade
- USP White Mineral Oil
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
features
- Multi-purpose
- Food grade
- Antiwear fortified
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570
- Meets NSF H1 specifications
- USDA H1
| Color | Colorless |
| Container Size | 120 lb |
| Pour Point | 20 ⁰F |
| USDA/FDA | USDA H1 |
| Application | Food Machinery |
| Aniline Point | 275 ⁰F |
| Fire Point | 475 ⁰F |
| ISO Grade | 680 |
| Oil | Yes |
| Container Type | Drum |
| Base Oil | Mineral Oil |
| AGMA No. | 8 |
| Viscosity @ 212 °F | 40.98 cSt |
| Viscosity @ 210°F S.U.S. | 198 |
| Viscosity @ 210 °F S.U.S | 198 |
| Food Grade | Yes |
| Neutrilization | 0.8 |
| Series | FMO-3800-AW |
| SAE Gear No. | 250 |
| ISO Viscosity Grade | ISO-680 |
| Viscosity @ 104 °F | 700.1 cSt |
| Family Name | Food Machinery Oil |
| API Gravity | 28.3 |
| Viscosity @ 100 °F S.U.S | 3864 |
| Viscosity @ 100°F S.U.S. | 3864 |
| 4-Ball Wear Scar Dia. | 0.38 mm |
| Flash Point | 420 °F |
| SAE No. | N/A |
| Weight | 134.0 LB |
| EAN or UPC | 89215488803 |
-
![]()
-
HACCP Friendly



