- FMO-350-AW-OR, DRUM
description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling (where orange color is desirable)
| Viscosity @ 212 °F | 8.52 cSt |
| AGMA No. | 2 |
| SAE No. | 20 |
| Flash Point | 435 °F |
| API Gravity | 31.9 |
| Fire Point | 515 ⁰F |
| ISO Grade | 68 |
| Oil | Yes |
| Viscosity Index | 103 |
| Pour Point | -10 °F |
| ISO Viscosity Grade | ISO-68 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 100 °F S.U.S | 347 |
| Viscosity @ 104 °F | 64.61 cSt |
| Base Oil | Mineral Oil |
| Series | FMO-350-AW |
| SAE Gear No. | 80 |
| Color | Orange |
| Container Type | Drum |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 210 °F S.U.S | 55 |
| Viscosity @ 210°F S.U.S. | 55 |
| Container Size | 55 gal |
| Food Grade | Yes |
| Viscosity @ 100°F S.U.S. | 347 |
| Aniline Point | 235 ⁰F |
| 4-Ball Wear Scar Dia. | 0.36 mm |
| Neutrilization | 0.8 |
| Weight | 445.0 LB |
| EAN or UPC | 89215489312 |

