- SEAMER OIL FG-220, DRUM
description
- LUBRIPLATE Seamer Oils FG ISO-100, ISO-150 & ISO-220 are manufactured with the highest quality NSF International H-1 food grade registered/USP mineral oils. USP mineral oil is the purest, safest and most effective oil available for use in H-1/food grade
applications
- LUBRIPLATE Seamer FG Oils are specifically designed to lubricate can seaming machines
| Oil | Yes |
| ISO Grade | 220 |
| Application | Seaming Machines |
| Lubricant Type | Food Grade |
| Pour Point | 0 °F |
| Container Size | 55 gal |
| Container Type | Drum |
| Food Grade | Yes |
| Color | Colorless |
| Weight | 445.0 LB |
| EAN or UPC | 89215490714 |

