- 55 gal Drum
- Food Grade
- 150 ISO Grade
description
- LUBRIPLATE Seamer Oils FG ISO-100 & ISO-150 are manufactured with the highest quality NSF International H-1 food grade registered/USP mineral oils. USP mineral oil is the purest, safest and most effective oil available for use in H-1/food grade lubricati
applications
- LUBRIPLATE Seamer FG Oils are specifically designed to lubricate can seaming machines
| Lubricant Type | Food Grade |
| SAE Gear No. | 90 |
| ISO Viscosity Grade | 150 |
| Food Grade | Yes |
| Oil | Yes |
| Base Oil | USP Mineral Oil |
| Type | Mineral Seamer Oil FG 100 & 150 |
| Viscosity @ 104 °F | 151 cSt |
| SAE No. | 40 |
| Container Size | 55 gal |
| Application | Seaming Machines |
| Viscosity @ Temp | 115 cSt @ 40.0 °C |
| Viscosity @ 212 °F | 14 cSt |
| API Gravity | 28.9 |
| Flash Point | 450 °F |
| Container Type | Drum |
| Pour Point | 0 °F |
| Viscosity Index | 99 |
| ISO Grade | 150 |
| AGMA No. | 4 |
| Color | Colorless |
| Fire Point | 540 ⁰F |
| Aniline Point | 254 ⁰F |
| 4-Ball Wear Scar Dia. | 0.38 mm |
| Neutrilization | 0.8 |
| Weight | 445.0 LB |
| EAN or UPC | 89215490912 |


