- 5 gal Pail
- Food Grade
- 7 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
- NSF H1 registered
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 210 °F S.U.S | 34 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Viscosity @ 212 °F | 2 cSt |
| AGMA No. | N/A |
| Family Name | Food Machinery Oil |
| SAE No. | 5W |
| Flash Point | 320 °F |
| ISO Grade | 7 |
| Viscosity @ 104 °F | 7 cSt |
| API Gravity | 41.8 |
| ISO Viscosity Grade | ISO-7 |
| Container Type | Pail |
| Oil | Yes |
| Fire Point | 400 ⁰F |
| Viscosity @ 210°F S.U.S. | 34 |
| Application | Food Machinery |
| Food Grade | Yes |
| Pour Point | -75 °F |
| Color | Water White/Light Straw |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Series | SFGO Ultra-7 |
| SAE Gear No. | N/A |
| Viscosity @ 100 °F S.U.S | 51 |
| Container Size | 5 gal |
| Viscosity @ 100°F S.U.S. | 51 |
| Weight | 40.0 LB |
| EAN or UPC | 89215591206 |
-
HACCP Friendly


