- SFGO ULT 7, 1/4 DRUM
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
| Odor | Odorless |
| Viscosity @ 104 °F | 7 cSt |
| Color | Water White/Light Straw |
| Viscosity @ 210°F S.U.S. | 34 |
| Viscosity @ 210 °F S.U.S | 34 |
| Food Grade | Yes |
| API Gravity | 41.8 |
| Fire Point | 400 ⁰F |
| Series | SFGO Ultra |
| Viscosity @ 100°F S.U.S. | 51 |
| SAE No. | 5W |
| Physical Form | Liquid |
| Oil | Yes |
| Container Type | Drum |
| Type | High Performance |
| ISO Grade | 7 |
| Viscosity @ 100 °F S.U.S | 51 |
| Viscosity @ 212 °F | 2 cSt |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215491209 |

