- 55 gal Drum
- Food Grade
- 7 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- NSF H1 registered
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
| Viscosity @ 210°F S.U.S. | 34 |
| SAE No. | 5W |
| SAE Gear No. | N/A |
| Viscosity @ 212 °F | 2 cSt |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| ISO Viscosity Grade | ISO-7 |
| Viscosity @ 100°F S.U.S. | 51 |
| Container Size | 55 gal |
| Application | Food Machinery |
| Family Name | Food Machinery Oil |
| Base Oil | Polyalphaolefin-Synthetic |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Color | Water White/Light Straw |
| Viscosity @ 100 °F S.U.S | 51 |
| Food Grade | Yes |
| Viscosity @ 104 °F | 7 cSt |
| Viscosity @ 210 °F S.U.S | 34 |
| Series | SFGO Ultra-7 |
| Pour Point | -75 °F |
| ISO Grade | 7 |
| Fire Point | 400 ⁰F |
| Container Type | Drum |
| AGMA No. | N/A |
| Flash Point | 320 °F |
| API Gravity | 41.8 |
| Oil | Yes |
| Weight | 445.0 LB |
| EAN or UPC | 89215491216 |
-
![]()
-
HACCP Friendly



