- SFGO ULT 32, 1 GAL JUGS
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Color | Water White |
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 210°F S.U.S. | 46 |
| ISO Viscosity Grade | ISO-32 |
| AGMA No. | N/A |
| Family Name | Food Machinery Oil |
| SAE Gear No. | 75 |
| Viscosity @ 210 °F S.U.S | 46 |
| Application | Food Machinery |
| Fire Point | 515 ⁰F |
| Food Grade | Yes |
| Series | SFGO Ultra-32 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Flash Point | 465 °F |
| Oil | Yes |
| API Gravity | 37.9 |
| ISO Grade | 32 |
| SAE No. | 10 |
| Anti Wear/Lubricity | Yes |
| Viscosity @ 212 °F | 6 cSt |
| Viscosity Index | 130 |
| Container Size | 1 gal |
| Viscosity @ 100 °F S.U.S | 160 |
| Viscosity @ 104 °F | 30 cSt |
| Container Type | Jug |
| Viscosity @ 100°F S.U.S. | 160 |
| Pour Point | -70 °F |
| 4-Ball Wear Scar Dia. | 0.48 mm |
| Weight | 8.25 LB |
| EAN or UPC | 89215691517 |
-
HACCP Friendly


