- SFGO ULT 32, 1/4 DRUM
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Container Type | Drum |
| Viscosity @ 104 °F | 30 cSt |
| Food Grade | Yes |
| Viscosity @ 210 °F S.U.S | 46 |
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 100 °F S.U.S | 160 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| SAE No. | 10 |
| Family Name | Food Machinery Oil |
| Container Size | 120 lb |
| ISO Grade | 32 |
| Viscosity Index | 130 |
| Viscosity @ 212 °F | 6 cSt |
| Viscosity @ 100°F S.U.S. | 160 |
| Oil | Yes |
| Pour Point | -70 °F |
| Application | Food Machinery |
| Flash Point | 465 °F |
| ISO Viscosity Grade | ISO-32 |
| Fire Point | 515 ⁰F |
| API Gravity | 37.9 |
| Series | SFGO Ultra-32 |
| SAE Gear No. | 75 |
| Color | Water White |
| Viscosity @ 210°F S.U.S. | 46 |
| AGMA No. | N/A |
| 4-Ball Wear Scar Dia. | 0.48 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215491506 |
-
![]()
-
HACCP Friendly



