- 5 gal Pail
- Food Grade
- 46 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
- USDA H1
- NSF H1 registered
| Viscosity @ 210 °F S.U.S | 52 |
| Series | SFGO Ultra-46 |
| Container Type | Pail |
| Viscosity @ 212 °F | 8 cSt |
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 100°F S.U.S. | 220 |
| Fire Point | 520 ⁰F |
| Container Size | 5 gal |
| Family Name | Food Machinery Oil |
| 4-Ball Wear Scar Dia. | 0.41 mm |
| Color | Water White |
| Anti Wear/Lubricity | Yes |
| Flash Point | 480 °F |
| SAE No. | 20 |
| Viscosity @ 104 °F | 50 cSt |
| Oil | Yes |
| Viscosity @ 210°F S.U.S. | 52 |
| ISO Grade | 46 |
| Viscosity @ 100 °F S.U.S | 220 |
| Food Grade | Yes |
| API Gravity | 35.1 |
| AGMA No. | 1 |
| Application | Food Machinery |
| USDA/FDA | FDA 21 CFR 1722.882, FDA 21 CFR 178.3570, USDA H1 |
| ISO Viscosity Grade | ISO-46 |
| Weight | 40.0 LB |
| EAN or UPC | 89215591602 |
-
HACCP Friendly


