- 1 gal Jug
- Food Grade
- 68 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
- USDA H1
- NSF H1 registered
| 4-Ball Wear Scar Dia. | 0.36 mm |
| SAE No. | 20 |
| AGMA No. | 2 |
| Viscosity @ 210 °F S.U.S | 59 |
| Family Name | Food Machinery Oil |
| Base Oil | Polyalphaolefin-Synthetic |
| Anti Wear/Lubricity | Yes |
| Flash Point | 495 °F |
| Color | Water White |
| Container Type | Jug |
| Viscosity @ 212 °F | 10 cSt |
| ISO Grade | 68 |
| Viscosity @ 104 °F | 67 cSt |
| Viscosity @ 100°F S.U.S. | 325 |
| Pour Point | -60 °F |
| SAE Gear No. | 80 |
| Container Size | 1 gal |
| Viscosity @ 210°F S.U.S. | 59 |
| Food Grade | Yes |
| Fire Point | 530 ⁰F |
| Application | Food Machinery |
| Viscosity @ 100 °F S.U.S | 325 |
| API Gravity | 34.1 |
| ISO Viscosity Grade | ISO-68 |
| Viscosity Index | 125 |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570, FDA 21 CFR 1722.882 |
| Series | SFGO Ultra-68 |
| Oil | Yes |
| Weight | 8.25 LB |
| EAN or UPC | 89215691715 |
-
HACCP Friendly


