- 55 gal Drum
- Food Grade
- 68 ISO Grade
- Polyalphaolefin (PAO)-Based Synthetic Oil
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
features
- 100% synthetic
- Outstanding oxidation resistance
- Good chemical and thermal stability
- Handles extremely high or low temperatures
- Certified OU Kosher Pareve and HALAL registered
compliances
- Meets FDA regulation 21 CFR 178.3570 and CFR 172.882
- USDA H1
- NSF H1 registered
| Container Type | Drum |
| SAE Gear No. | 80 |
| Base Oil | Polyalphaolefin-Synthetic |
| Viscosity @ 212 °F | 10 cSt |
| Pour Point | -60 °F |
| Series | SFGO Ultra-68 |
| Color | Water White |
| 4-Ball Wear Scar Dia. | 0.36 mm |
| Anti Wear/Lubricity | Yes |
| ISO Grade | 68 |
| Viscosity @ 100 °F S.U.S | 325 |
| Viscosity Index | 125 |
| Fire Point | 530 ⁰F |
| Viscosity @ 210 °F S.U.S | 59 |
| Family Name | Food Machinery Oil |
| Container Size | 55 gal |
| ISO Viscosity Grade | ISO-68 |
| Viscosity @ 100°F S.U.S. | 325 |
| SAE No. | 20 |
| Food Grade | Yes |
| Viscosity @ 104 °F | 67 cSt |
| API Gravity | 34.1 |
| Application | Food Machinery |
| Flash Point | 495 °F |
| Viscosity @ 210°F S.U.S. | 59 |
| Oil | Yes |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570, FDA 21 CFR 1722.882 |
| AGMA No. | 2 |
| Weight | 445.0 LB |
| EAN or UPC | 89215491711 |
-
![]()
-
HACCP Friendly



