- SFGO ULTRA 15, 1 GAL JUGS
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
| Food Grade | Yes |
| ISO Grade | 15 |
| Series | SFGO Ultra |
| Type | High Performance |
| Container Type | Jug |
| Oil | Yes |
| API Gravity | 39 |
| Odor | Odorless |
| Viscosity @ 100°F S.U.S. | 89 |
| Viscosity @ 104 °F | 16 cSt |
| Viscosity @ 100 °F S.U.S | 89 |
| SAE No. | 5W |
| Viscosity @ 210 °F S.U.S | 39 |
| Fire Point | 435 ⁰F |
| Viscosity @ 212 °F | 4 cSt |
| Container Size | 1 gal |
| Color | Water White/Light Straw |
| Physical Form | Liquid |
| Viscosity @ 210°F S.U.S. | 39 |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Weight | 8.25 LB |
| EAN or UPC | 89215693016 |

