- SFGO ULTRA 15, 5 GAL PAIL
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
| Physical Form | Liquid |
| Color | Water White/Light Straw |
| Viscosity @ 210 °F S.U.S | 39 |
| Series | SFGO Ultra |
| Viscosity @ 104 °F | 16 cSt |
| Viscosity @ 212 °F | 4 cSt |
| Type | High Performance |
| Viscosity @ 100°F S.U.S. | 89 |
| API Gravity | 39 |
| Container Size | 5 gal |
| Container Type | Pail |
| Oil | Yes |
| Food Grade | Yes |
| Viscosity @ 210°F S.U.S. | 39 |
| Odor | Odorless |
| ISO Grade | 15 |
| Viscosity @ 100 °F S.U.S | 89 |
| Fire Point | 435 ⁰F |
| SAE No. | 5W |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Weight | 40.0 LB |
| EAN or UPC | 89215593002 |

