- SFGO ULTRA 22, 1 GAL JUGS
description
- The LUBRIPLATE SFGO Ultra Series of synthetic hydrocarbon food grade fluids have been formulated with 100% pure PAO synthetic base oils that meet a variety of demanding applications where traditional white mineral oils and PAO polymer blends may not be de
applications
- The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
| Odor | Odorless |
| Viscosity @ 104 °F | 20 cSt |
| Physical Form | Liquid |
| Viscosity @ 210 °F S.U.S | 41 |
| API Gravity | 41.1 |
| SAE No. | 5W |
| Container Type | Jug |
| Fire Point | 430 ⁰F |
| Series | SFGO Ultra |
| Viscosity @ 210°F S.U.S. | 41 |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 106 |
| Viscosity @ 100 °F S.U.S | 106 |
| ISO Grade | 22 |
| Type | High Performance |
| Container Size | 1 gal |
| Color | Water White/Light Straw |
| Viscosity @ 212 °F | 4 cSt |
| Food Grade | Yes |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Weight | 8.25 LB |
| EAN or UPC | 89215693115 |

