- 5 gal Pail
- 46 ISO Grade
- Diester-Based Synthetic Oil
description
- LUBRIPLATE SYNAC Series products are diester based synthetic compressor fluids formulated to meet a multitude of demanding compressor applications where traditional petroleum based lubricants may not be desirable. These diester based synthetic fluids are
applications
- The LUBRIPLATE SYNAC Series are recommended for all types of rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for vacuum pumps and blowers.
features
- Excellent high temperature stability and oxidation resistance
- Very low deposit forming tendencies
- Excellent demulsibility characteristics
- Wide operating temperature range.
- Excellent rust protection.
| Odor | Mineral Oil |
| Series | SYNAC 46 |
| Chemical Compound | Synthetic |
| Flashpoint | 455 ⁰F |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-46 |
| Viscosity @ 100 °F S.U.S | 213 |
| Viscosity @ 212 °F | 7 cSt |
| Viscosity @ 210 °F S.U.S | 49 |
| Viscosity @ 100°F S.U.S. | 213 |
| Viscosity Index | 118 |
| Viscosity @ 104 °F | 44 cSt |
| Viscosity @ 210°F S.U.S. | 49 |
| ISO Grade | 46 |
| Oil | Yes |
| Color | Amber |
| Flash Point | 455 °F |
| Container Size | 5 gal |
| Base Oil | Diester-Synthetic |
| Food Grade | No |
| API Gravity | 21 |
| SAE No. | 20 |
| Fire Point | 535 ⁰F |
| Pour Point | -35 °F |
| Type | High Temperature |
| Series Description | SYNAC Series |
| Viscosity @ Temp | 44 cSt @ 40 °C |
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Weight | 40.0 LB |
| EAN or UPC | 89215593309 |

