- SYNAC-150, DRUM
description
- LUBRIPLATE SYNAC 150, 220 & 320 Series products are diester based synthetic fluids formulated to meet a multitude of demanding applications where traditional petroleum based lubricants may not be desirable. These diester based synthetic fluids are outsta
applications
- The LUBRIPLATE SYNAC 150, 220 & 320 Series make excellent lubricants for vacuum pumps, blowers, gear boxes, centrifuges and chains.
features
- Excellent high temperature stability and oxidation resistance
- Very low deposit forming tendencies
- Excellent demulsibility characteristics
- Wide operating temperature range.
- Excellent rust protection.
| Viscosity @ 104 °F | 147 cSt |
| SAE No. | 40 |
| Flash Point | 449.6 °F to 545 °F |
| Viscosity @ 210 °F S.U.S | 71.3 |
| Viscosity Index | 71 |
| Container Type | Drum |
| API Gravity | 15.8 |
| Viscosity @ 100°F S.U.S. | 754 |
| Chemical Compound | Synthetic |
| Odor | Mineral Oil |
| Food Grade | No |
| Pour Point | -25 °F |
| Viscosity @ 100 °F S.U.S | 754 |
| Viscosity @ 210°F S.U.S. | 71.3 |
| Viscosity @ 212 °F | 12.6 cSt |
| Color | Amber |
| Container Size | 55 gal |
| Flashpoint | 540 ⁰F |
| Oil | Yes |
| Fire Point | 570 ⁰F |
| ISO Grade | 150 |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| Weight | 445.0 LB |
| EAN or UPC | 89215493616 |

