- SYNAC-220, 5 GAL PAIL
description
- LUBRIPLATE SYNAC 150, 220 & 320 Series products are diester based synthetic fluids formulated to meet a multitude of demanding applications where traditional petroleum based lubricants may not be desirable. These diester based synthetic fluids are outsta
applications
- The LUBRIPLATE SYNAC 150, 220 & 320 Series make excellent lubricants for vacuum pumps, blowers, gear boxes, centrifuges and chains.
features
- Excellent high temperature stability and oxidation resistance
- Very low deposit forming tendencies
- Excellent demulsibility characteristics
- Wide operating temperature range.
- Excellent rust protection.
| API Gravity | 15.3 |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-220 |
| Pour Point | -20 °F |
| ISO Grade | 220 |
| Flash Point | 545 °F |
| Viscosity @ 100°F S.U.S. | 1003 |
| Color | Amber |
| SAE No. | N/A |
| Fire Point | 575 ⁰F |
| Viscosity Index | 74 |
| Viscosity @ 212 °F | 15.61 cSt |
| Viscosity @ 210°F S.U.S. | 82.5 |
| Viscosity @ 210 °F S.U.S | 82.5 |
| Flashpoint | 545 ⁰F |
| Odor | Mineral Oil |
| Container Size | 5 gal |
| Food Grade | No |
| Oil | Yes |
| Base Oil | Diester-Synthetic |
| Viscosity @ 104 °F | 200.6 cSt |
| Chemical Compound | Synthetic |
| Viscosity @ 100 °F S.U.S | 1003 |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| Weight | 40.0 LB |
| EAN or UPC | 89215593705 |

