- SYNXTREME AC-32, 5 GAL PAIL
description
- The LUBRIPLATE SYNXTREME “AC” fluids are 100% “state of the art” polyolester (POE) type synthetic fluids which are primarily recommended for rotary screw and vane type air compressors and hydraulic systems. The fluids combine special advanced POE base es
applications
- Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
| SAE No. | 10 |
| ISO Grade | 32 |
| Oil | Yes |
| Food Grade | No |
| Container Size | 5 gal |
| Color | Water White/Colorless |
| Flashpoint | 525 ⁰F |
| Container Type | Pail |
| Viscosity @ 104 °F | 32.1 cSt |
| Viscosity @ 212 °F | 5.82 cSt |
| Green Certification | Biodegradable PW1 |
| Green Product | Yes |
| 4-Ball Wear Scar Dia. | 0.48 mm |
| Weight | 40.0 LB |
| EAN or UPC | 89215593903 |

