- SYNXTREME AC-46, 5 GAL PAIL
description
- The LUBRIPLATE SYNXTREME “AC” fluids are 100% “state of the art” polyolester (POE) type synthetic fluids which are primarily recommended for rotary screw and vane type air compressors and hydraulic systems. The fluids combine special advanced POE base es
applications
- Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
| Viscosity @ 212 °F | 7.14 cSt |
| Flashpoint | 527 ⁰F |
| Food Grade | No |
| Container Type | Pail |
| Color | Water White/Colorless |
| Oil | Yes |
| SAE No. | 20 |
| ISO Grade | 46 |
| Container Size | 5 gal |
| Viscosity @ 104 °F | 45.5 cSt |
| 4-Ball Wear Scar Dia. | 0.5 mm |
| Green Product | Yes |
| Green Certification | Biodegradable PW1 |
| Weight | 40.0 LB |
| EAN or UPC | 89215594009 |

