- SYNXTREME AC-46, DRUM
description
- The LUBRIPLATE SYNXTREME “AC” fluids are 100% “state of the art” polyolester (POE) type synthetic fluids which are primarily recommended for rotary screw and vane type air compressors and hydraulic systems. The fluids combine special advanced POE base es
applications
- Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
| SAE No. | 20 |
| Container Type | Drum |
| Viscosity @ 212 °F | 7.14 cSt |
| Food Grade | No |
| Viscosity @ 104 °F | 45.5 cSt |
| ISO Grade | 46 |
| Color | Water White/Colorless |
| Flashpoint | 527 ⁰F |
| Oil | Yes |
| Green Certification | Biodegradable PW1 |
| 4-Ball Wear Scar Dia. | 0.5 mm |
| Green Product | Yes |
| Weight | 481.0 LB |
| EAN or UPC | 89215494019 |

