- SYNXTREME AC-68, DRUM
description
- The LUBRIPLATE SYNXTREME “AC” fluids are 100% “state of the art” polyolester (POE) type synthetic fluids which are primarily recommended for rotary screw and vane type air compressors and hydraulic systems. The fluids combine special advanced POE base es
applications
- Rotary Screw and Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
| Container Type | Drum |
| Color | Water White/Colorless |
| ISO Grade | 68 |
| Flashpoint | 530 ⁰F |
| SAE No. | 20 |
| Food Grade | No |
| Viscosity @ 104 °F | 65.5 cSt |
| Oil | Yes |
| Viscosity @ 212 °F | 8.63 cSt |
| Green Product | Yes |
| 4-Ball Wear Scar Dia. | 0.51 mm |
| Green Certification | Biodegradable PW1 |
| Weight | 484.0 LB |
| EAN or UPC | 89215494118 |

